missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Confined Space -- Enter By Permit Only Signs
Description
AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| Material | Aluminum |
| Mounting Type | Corner Holes |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Height (English) | 7 in. |
| Width (English) | 10 in. |
| Shape | Rectangular |
| Languages | English |
| Displayed Text | DANGER Confined Space Enter By Permit Only |
| Product Type | Admittance Sign |
| Show More |