Learn More
Thermo Scientific™ D.A.R.T.'S™ (Disposable Automation Research Tips)
Achieve ultimate performance in automated pipetting with these tips--superior quality with the flexibility to choose tips for any application.
Supplier: Thermo Scientific™ MX5528
Description
Perform pipetting more effectively with Thermo Scientific™ Matrix™ SerialMate™ Pipette Tips, for use with the Matrix SerialMate™ Pipetter. Unlike conventional automation tips, D.A.R.T.'s™ are packaged in disposable rigid magazines and seal onto the pipetting heads by being pressed against a silicone pad. This definitive seal minimizes volume displacement, ensures tip straightness and enables consistent dispensing for improved well access. A small internal orifice provides small droplet formation resulting in optimal accuracy and precision.
Features:
- Stepped-body design minimizes volume displacement and ensures tip straightness for better well access
- Highly polished molds and cores ensure low liquid retention
- Small internal tip orifice provides better small volume droplet formation
- Sterile, sterile-filtered, wide-bore, and extended-length tip options are available
- Tips are thoroughly inspected for proper formation and straightness
- Unique face seal design ensures consistent tip-to-tip height for precise low volume dispensing
- Entire assembly can be quickly removed and replaced eliminating extra handling of the tips, which can cause damage or contamination
Includes: 20 magazines per case
Compatible with: Thermo Scientific™ Matrix™ Hydra™ DT, Matrix™ PlateMate™ 2x3 and PlateMate™ Plus Systems.
Specifications
| 100 μL | |
| Sterile | |
| Not Autoclavable | |
| ISO 9001 and ISO 13485 | |
| Rack | |
| 20 x 96 tips | |
| Single-use | |
| D.A.R.T.S |
| Filtered | |
| Natural | |
| Standard | |
| Free of RNase, DNase, DNA, ATP, and endotoxin | |
| Automation | |
| 1920 tips | |
| Thermo Scientific Matrix Hydra DT, Thermo Scientific PlateMate Plus, Thermo Scientific Versette |