missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Cryokit 400 Waterproof Cryogenic Gloves - 16 in.
Multiple layers of polyester fleece insulation provide protection in cryogenic environments down to -190°C. An Inner Polyolefin Porelle™ membrane keeps hands dry, while still allowing air to flow.
Supplier: MAPA™ CRYKIT400408ZQK
Description
- Waterproof gloves remain comfortable and flexible in very low temperatures (-190°C)
- Multiple layers of polyester fleece insulation provide protection in cryogenic environments
- Inner Polyolefin Porelle™ membrane keeps hands dry while still allowing air to flow
- Special elastic laminated blue fabric increases dexterity
- Hands are protected from cold contact and burns caused from liquid gas leakage
- Suitable for applications that involve handling liquid nitrogen and other cryogenic gases
Specifications
| EN 511, CE 498 Cat III | |
| Specific | |
| Waterproof Cryogenic Gloves | |
| Laboratory Testing, Sample Transportation, and Cryogenic Storage | |
| Polyester Fleece | |
| -190°C | |
| 40.6 cm |
| Blue | |
| Yes | |
| 8 | |
| Gauntlet | |
| CRYKIT400 | |
| 16 in. |