missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ Cryokit 400 Waterproof Cryogenic Gloves - 16 in.

Catalog No. p-8733007
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19115000A 7
19115000B 8
19115000C 9
19115000D 10
19115000E 11
17010243 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19115000A Supplier MAPA™ Supplier No. CRYKIT400407ZQK
Only null left

Multiple layers of polyester fleece insulation provide protection in cryogenic environments down to -190°C. An Inner Polyolefin Porelle™ membrane keeps hands dry, while still allowing air to flow.

  • Waterproof gloves remain comfortable and flexible in very low temperatures (-190°C)
  • Multiple layers of polyester fleece insulation provide protection in cryogenic environments
  • Inner Polyolefin Porelle™ membrane keeps hands dry while still allowing air to flow
  • Special elastic laminated blue fabric increases dexterity
  • Hands are protected from cold contact and burns caused from liquid gas leakage
  • Suitable for applications that involve handling liquid nitrogen and other cryogenic gases

Specifications

Certifications/Compliance (Europe) EN 511, CE 498 Cat III
Color Blue
Hand Specific
Latex Free Yes
Product Type Waterproof Cryogenic Gloves
Size 7
EN388 Standard Yes
For Use With (Application) Laboratory Testing, Sample Transportation, and Cryogenic Storage
Glove Cuff Style Gauntlet
Liner Material Polyester Fleece
Series CRYKIT400
Temperature (Metric) Min. -190°C
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less