missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Cylindrical Gas Jars
Ideal for collecting gases associated with various science experiments. Eisco™ Cylindrical Gas Jars are made of economically friendly soda-lime glass and feature a broad base and wide mouth.
Supplier: Eisco™ CH0494D
Description
- Made of thick Soda-Lime glass
- Designed to collect gas during lab experiments
- Lid not included
- Not for heating applications
Specifications
| 600 mL | |
| Clear | |
| Collecting Gases Associated with Various Science Experiments | |
| 5 cm | |
| 1 | |
| 5 cm | |
| Clear | |
| Reusable | |
| Wide | |
| 30 cm | |
| Gases | |
| 5 cm | |
| Lid |
| 20 fl. oz. | |
| 2.24 in. | |
| Soda Lime Glass | |
| Each | |
| Non-sterile | |
| No | |
| No | |
| No | |
| Round | |
| Gas Jar | |
| 11.9 in. | |
| 5 cm | |
| Not Autoclavable |