missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Cylindrical Gas Jars
Ideal for collecting gases associated with various science experiments. Eisco™ Cylindrical Gas Jars are made of economically friendly soda-lime glass and feature a broad base and wide mouth.
$23.64 - $94.25
Specifications
| Color | Clear |
|---|---|
| Material | Soda Lime Glass |
| Quantity | 1 |
| Sterility | Non-sterile |
| Closure Included | No |
Description
- Made of thick Soda-Lime glass
- Designed to collect gas during lab experiments
- Lid not included
- Not for heating applications
Specifications
| Clear | |
| 1 | |
| No | |
| No | |
| Gases |
| Soda Lime Glass | |
| Non-sterile | |
| Reusable | |
| Gas Jar |