missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Cut Resistant Medium Duty Glove
Offers superb grip performance in dry with cut and abrasion resistance
$1283.98 - $1283.98
Specifications
| Certifications/Compliance | EN 388 ISO |
|---|---|
| Certifications/Compliance (Europe) | Ecovadis Label |
| Coated Area | Palm |
| Construction | Knit |
| Cuff Material | HPE |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-985-321
|
Ansell™
48707050 |
5 |
Case of 144 Pair for $1,283.98
|
|
|||||
|
17-985-322
|
Ansell™
48707120 |
12 |
Case of 144 Pair for $1,283.98
|
|
|||||
Description
- Advanced protection EDGE™ 48-707 cut and abrasion-resistant gloves provide ANSI cut level A6 and EN 388 ISO cut level F, which afford a very high level of cut protection
- Heightened grip and dexterity owing to their palm PU coating, these protective gloves combine good grip as well as dexterity, and are suitable for dry or slightly oily environments
- Reduced risks in addition, EDGE™ 48-707 gloves meet electrostatic discharge protection needs and feature anti-static capabilities
- Added features these grey hand protection gloves also possess a seamless liner and knitted wrist, which deliver a secure fit for use in applications that require high cut resistance
Specifications
| EN 388 ISO | |
| Palm | |
| HPE | |
| Gray | |
| Specific | |
| HPPE | |
| EN388:4X43F | |
| Unisex | |
| Knitwrist | |
| Glass Fiber | |
| Bag | |
| Keystone | |
| 11.02 in. |
| Ecovadis Label | |
| Knit | |
| Polyurethane | |
| ANSI A6 | |
| Yes | |
| Mechanical Protection Gloves | |
| Aeronautics, Assembly Line | |
| Gray | |
| Rough | |
| Knit Lining | |
| 12 Pairs | |
| 13 | |
| 280 mm |