missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Cut Resistant Medium Duty Glove

Catalog No. 17985321
Change view
Click to view available options
Size:
12
5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17985321 5
17985322 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17985321 Supplier Ansell™ Supplier No. 48707050
Only null left

Offers superb grip performance in dry with cut and abrasion resistance

  • Advanced protection EDGE™ 48-707 cut and abrasion-resistant gloves provide ANSI cut level A6 and EN 388 ISO cut level F, which afford a very high level of cut protection
  • Heightened grip and dexterity owing to their palm PU coating, these protective gloves combine good grip as well as dexterity, and are suitable for dry or slightly oily environments
  • Reduced risks in addition, EDGE™ 48-707 gloves meet electrostatic discharge protection needs and feature anti-static capabilities
  • Added features these grey hand protection gloves also possess a seamless liner and knitted wrist, which deliver a secure fit for use in applications that require high cut resistance

Specifications

Certifications/Compliance EN 388 ISO
Certifications/Compliance (Europe) Ecovadis Label
Coated Area Palm
Construction Knit
Cuff Material HPE
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A6
Hand Specific
Latex Free Yes
Material HPPE
Product Type Mechanical Protection Gloves
Size 5
EN388 Standard EN388:4X43F
For Use With (Application) Aeronautics, Assembly Line
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knitwrist
Grip Design Rough
Liner Material Glass Fiber
Lining Knit Lining
Packaging Type Bag
Quantity 12 Pairs
Thumb Style Keystone
Yarn Gauge 13
Length (English) 11.02 in.
Length (Metric) 280 mm
Show More Show Less