missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Cut and Chemical Protection Glove
AlphaTec™ Superior cut and chemical protection
$2563.10 - $2563.10
Specifications
| ANSI Abrasion Rating | ANSI 5 |
|---|---|
| Certifications/Compliance | EN ISO |
| Chlorinated | No |
| Applications | Industrial, Laboratory |
| Color | Mint Green, Gray |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-985-323
|
Ansell™
58835060 |
6 |
Case of 72 Pair for $2,563.10
|
|
|||||
|
17-985-324
|
Ansell™
58835070 |
7 |
Case of 72 Pair for $2,563.10
|
|
|||||
|
17-985-325
|
Ansell™
58835080 |
8 |
Case of 72 Pair for $2,563.10
|
|
|||||
|
17-985-326
|
Ansell™
58835090 |
9 |
Case of 72 Pair for $2,563.10
|
|
|||||
|
17-985-327
|
Ansell™
58835100 |
10 |
Case of 72 Pair for $2,563.10
|
|
|||||
|
17-985-328
|
Ansell™
58835110 |
11 |
Case of 72 Pair for $2,563.10
|
|
|||||
Description
- Specialized protection AlphaTec™ 58-835 chemical gloves nitrile barrier protects against common chemicals
- Enhanced features their orange visible inner liner indicates when the shell is compromised, warning users
- Heightened defenses AlphaTec™ 58-835 safety gloves INTERCEPT™ Cut Resistance liner ensures EN ISO CUT F & ANSI/ISEA 105-2024 CUT A6 protection
- Tightened grip ANSELL GRIP™ nitrile shell treatment delivers better grip for handling both wet and oily components
- Optimized durability AlphaTec™ 58-835 gloves achieve ANSI/ISEA 105-2024 ABRASION LEVEL 5 and EN ABRASION LEVEL 4 resistance, for longer wear
- Elevated comfort and dexterity higher gauge yarns and increased use of HPPE lead to a dramitic increase in comfort, tactility and dexterity
- Harm-free food handling these AlphaTec™ chemical and cut resistant gloves comply with EU and FDA food handing regulations
Specifications
| ANSI 5 | |
| No | |
| Mint Green, Gray | |
| 0.8 mm | |
| Nitrile | |
| 0.8 mm | |
| 31 mL | |
| EN 388:2016 +A1:2018 | |
| Type A | |
| Extended | |
| HPPE | |
| 13.8 in. |
| EN ISO | |
| Industrial, Laboratory | |
| 31 mL | |
| Yes | |
| 31 mL | |
| Chemical Protection Gloves | |
| 0.8 mm | |
| No | |
| Bacteria, Fungi only | |
| Ansell Grip Technology | |
| Lined | |
| 350 mm |