missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Cut and Chemical Protection Glove

Catalog No. 17985323
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17985323 6
17985324 7
17985325 8
17985326 9
17985327 10
17985328 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17985323 Supplier Ansell™ Supplier No. 58835060
Only null left

AlphaTec™ Superior cut and chemical protection

  • Specialized protection AlphaTec™ 58-835 chemical gloves nitrile barrier protects against common chemicals
  • Enhanced features their orange visible inner liner indicates when the shell is compromised, warning users
  • Heightened defenses AlphaTec™ 58-835 safety gloves INTERCEPT™ Cut Resistance liner ensures EN ISO CUT F & ANSI/ISEA 105-2024 CUT A6 protection
  • Tightened grip ANSELL GRIP™ nitrile shell treatment delivers better grip for handling both wet and oily components
  • Optimized durability AlphaTec™ 58-835 gloves achieve ANSI/ISEA 105-2024 ABRASION LEVEL 5 and EN ABRASION LEVEL 4 resistance, for longer wear
  • Elevated comfort and dexterity higher gauge yarns and increased use of HPPE lead to a dramitic increase in comfort, tactility and dexterity
  • Harm-free food handling these AlphaTec™ chemical and cut resistant gloves comply with EU and FDA food handing regulations

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance EN ISO
Chlorinated No
Applications Industrial, Laboratory
Color Mint Green, Gray
Finger Thickness (English) 31 mL
Finger Thickness (Metric) 0.8 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 31 mL
Palm Thickness (Metric) 0.8 mm
Product Type Chemical Protection Gloves
Size 6
Thickness (English) 31 mL
Thickness (Metric) 0.8 mm
EN388 Standard EN 388:2016 +A1:2018
EN 421 No
EN ISO 374-1 Type A
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Extended
Grip Design Ansell Grip Technology
Liner Material HPPE
Lining Lined
Length (English) 13.8 in.
Length (Metric) 350 mm
Show More Show Less