missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles

Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
- Wide mouth allows for easy accessibility
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Chemical Identifiers
| Amber | |
| White | |
| Wide | |
| PTFE |
| Glass | |
| Yes | |
| Wide Mouth Bottle | |
| Screw Cap |
Specifications
| 950 mL | |
| EPA guidelines | |
| Glass | |
| 12/PK. | |
| PTFE | |
| Yes | |
| Wide Mouth Bottle | |
| PTFE | |
| Screw Cap |
| 32.12 oz. | |
| Amber | |
| 121mm | |
| White | |
| EPA | |
| Wide | |
| Polyethylene | |
| 53-400 mm |