missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Custody Seals, 1 x 7 in.
GREENER_CHOICE

Catalog No. 05719337
Change view
Click to view available options
Product Type:
Tamper-evident Custody Seal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
05719337 Tamper-evident Custody Seal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05719337 Supplier Thermo Scientific™ Supplier No. 500
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide complete chain-of-custody and tamper evidence for samples from the point of collection to lab receipt.

Provide complete chain-of-custody and tamper evidence for samples from the point of collection to lab receipt. Thermo Scientific™ Custody Seal adhesive stickers securely seal your sample bottle and cannot be peeled off. The only way to open the sealed bottle is to break the paper label. Includes a writing area for custody signature and date for tamper-evident security. Apply at the point of sample collection, and ship samples to their destination with confidence.

  • Adhesive paper label sticks securely to glass and plastic — can't peel off
  • Writing area for custody signature and date provide chain-of-custody tracking and tamper evidence

Specifications

Color White
Description 1 x 7 in. Custody Seals
Width (English) 7 in.
Length (English) 1 in.
Certifications/Compliance None
Product Type Tamper-evident Custody Seal