missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision High-Capacity Balance, MCE User interface
Cubis™ II Precision High-Capacity Balance features fully customizable hardware, software, and connectivity
$6089.00 - $24851.30
Specifications
| Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
|---|---|
| Display Type | TFT Touchscreen |
| Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
| Model | No draft shield |
| Type | High Capacity Precision Balance |
| Catalog Number | Mfr. No. | Capacity | Includes | Repeatability | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Includes | Repeatability | Price | Quantity | |||
|
14561210
|
Sartorius
MCE11201S2S000 |
11.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | ±20 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561272
|
Sartorius
MCE36200S0S00 |
36.2 kg | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | ±0.5 |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561207
|
Sartorius
MCE36201S2S000 |
36.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | ±20 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561273
|
Sartorius
MCE36201S0S00 |
36.2 kg | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | ±20 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561206
|
Sartorius
MCE50201S2S000 |
50.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | ±40 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561204
|
Sartorius
MCE5201S2S000 |
5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | ±40 mg |
Each for $6,089.00
|
|
|||
|
14561211
|
Sartorius
MCE70200S2S000 |
70.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | ±20 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561205
|
Sartorius
MCE70201S2S000 |
70.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | ±40 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty
10-year warranty
Specifications
| 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
| Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
| High Capacity Precision Balance | |
| 412 mm | |
| 120/240 V | |
| 50/60 Hz |
| TFT Touchscreen | |
| No draft shield | |
| 10 years | |
| 15.8/17.1 kg | |
| 100/240 V ±10% | |
| Class III |