missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision High-Capacity Balance, MCA User Interface PROMO
With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
$20261.97 - $20261.97
Specifications
| Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
|---|---|
| Connection Type | 2 USB A ports, 1 USB B port, 1 USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
| Display Type | Color Touchscreen |
| Readability | 0.1 g |
| Includes | Balance Accessories, Power supply, Manual, Factory test report, QP99 software |
| Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
|
14561226PM
|
Sartorius
MCA36201S0S00PM |
36,200 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Specifications
| 21 CFR PART 11 17025 USP 41 | |
| Color Touchscreen | |
| Balance Accessories, Power supply, Manual, Factory test report, QP99 software | |
| Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
| No draft shield | |
| 0°C to +40°C | |
| 10 years | |
| 15.8/17.1 kg | |
| 100/240 V | |
| 50/60 Hz (± 5%) |
| 2 USB A ports, 1 USB B port, 1 USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
| 0.1 g | |
| Automation motorized | |
| 2 sec. | |
| 1.5 sec. | |
| High Capacity Precision Balance | |
| 400 mm | |
| 120/240 V | |
| 1.0 A |