missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision High-Capacity Balance, MCA User Interface
GREENER_CHOICE

Catalog No. 14561226
Change view
Click to view available options
Capacity:
11,200 g
20.2 kg
36.2 kg
50.2 kg
70.2 kg
Includes:
Balance Accessories, Power supply, Manual, Factory test report
Balance Accessories, Power supply, Manual, Factory test report, QP99 software
Readability:
0.1 g, 1 g
0.1 g
1 g
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Readability
14561226 36.2 kg Balance Accessories, Power supply, Manual, Factory test report, QP99 software 0.1 g
14561101 11,200 g Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14561100 20.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14561099 36.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g, 1 g
14561103 36.2 kg Balance Accessories, Power supply, Manual, Factory test report 1 g
14561097 50.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14561096 70.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14561102 70.2 kg Balance Accessories, Power supply, Manual, Factory test report 1 g
14561257 70.2 kg Balance Accessories, Power supply, Manual, Factory test report, QP99 software 0.1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14561226 Supplier Sartorius Supplier No. MCA36201S0S00

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M) or gesture sensor (optional), learning capability

Warranty

10-year warranty

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 36.2 kg
Display Type Color TFT Touchscreen
Readability 0.1 g
Includes Balance Accessories, Power supply, Manual, Factory test report, QP99 software
Leveling Automation motorized
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Measurement Time 2 sec.
Model No draft shield
Stabilization Time 1.5 sec.
Temperature Range (Metric) 0°C to +40°C
Type High Capacity Precision Balance
Warranty 10 years
Length (Metric) 444 mm
Width (Metric) 400 mm
Height (English) Chamber 126/159 mm
Weight (Metric) 15.8/17.1 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Amperage 1.0 A
Frequency 50/60 Hz (± 5%)
Legal for Trade Class III
Show More Show Less