missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision (3-place) Balance, MCA User Interface
Cubis™ II Precision (3-Place) Balance features fully customizable hardware, software, and connectivity
$18750.23 - $28475.70
Specifications
| Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
|---|---|
| Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
| Display Type | Color TFT Touchscreen |
| Includes | Balance, Accessories, Power supply, Manual, Factory test report |
| Model | Draft shield I: Motorized with ionizer |
| Catalog Number | Mfr. No. | Capacity | Includes | Model | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Includes | Model | Price | Quantity | |||
|
14561064
|
Sartorius
MCA323S2S00I |
320 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561062
|
Sartorius
MCA623S2S00I |
620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561061
|
Sartorius
MCA1203S2S00I |
1.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561059
|
Sartorius
MCA2203S2S00I |
2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561058
|
Sartorius
MCA3203S2S00I |
3.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561056
|
Sartorius
MCA5203S2S00I |
5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561063
|
Sartorius
MCA623P2S00I |
150 g, 300 g, 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561060
|
Sartorius
MCA2203P2S00I |
1.01 kg, 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561057
|
Sartorius
MCA5203P2S00I |
1.2 kg, 2.4 kg, 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
| 21 CFR PART 11 17025 USP 41 | |
| Color TFT Touchscreen | |
| Draft shield I: Motorized with ionizer | |
| 10 years | |
| 122/284/373 mm | |
| Class I |
| 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
| Balance, Accessories, Power supply, Manual, Factory test report | |
| Precision Balance | |
| 240 mm | |
| 50/60 Hz (± 5%) |