missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision (2-place) Balance, MCE User Interface
Cubis™ II Precision (2-Place) Balance features fully customizable hardware, software, and connectivity
Supplier: Sartorius MCE6202P2S000
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Specifications
| 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
| TFT Touchscreen | |
| Balance, Accessories, Power supply, Manual, Factory test report | |
| No draft shield | |
| 1 sec | |
| 10 years | |
| 240 mm | |
| 5.4 kg | |
| 100/240 V | |
| Class II |
| 1.5 kg, 3 kg, 6.2 kg | |
| 0.01 g, 0.02 g, 0.05 g | |
| Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
| ±4 mg | |
| Precision Balance | |
| 425 mm | |
| 95 mm | |
| 120/240 V | |
| 50/60 Hz (± 5%) |