missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Balance
The Cubis™ II can be individually configured from different components. The combinability of the display unit, weighing module, draft shield, software packages for various applications and functions and a range of accessories allows the individual adaptation to all weighing tasks.
$25286.23 - $45220.43
| Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity | |||
|
01-672-091
|
Sartorius
MCA125SI3MTS |
120 g | MCA with Draft Shield D | 0.01 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-672-090
|
Sartorius
MCA225SI3MTS |
220 g | MCA with Draft Shield D | 0.01 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-672-089
|
Sartorius
MCA226SI3MTS |
220 g | MCA with Draft Shield D | 0.005 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-672-088
|
Sartorius
MCE125SI3MTS |
120 g | MCE with Draft Shield D | 0.01 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-672-087
|
Sartorius
MCE225SI3MTS |
220 g | MCE with Draft Shield D | 0.01 mg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Leading performance. Monolithical weighing system, integrated climate sensors, individual sample holders Error-free operation. Individual QApp workflows, motorized auto-leveling
- Full end-to-end data integrity. 21 CFR Part 11 compli-ance, integrated audit-trail, state-of-the-art user management
- Outstanding service support. Integrated status center, integrated service functions preventive maintenance on accredited standards
Specifications
| Color Touchscreen | |
| Balance | |
| Class I |