missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Balance, MCE User Interface - PROMO

Catalog No. 14561266PM
Change view
Click to view available options
MCE user interface; Capacity: 220 g ; Draft shield: U; QP99
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14561266PM MCE user interface; Capacity: 220 g ; Draft shield: U; QP99
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14561266PM Supplier Sartorius Supplier No. MCE224SUS00PM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1 to 9 pin RS 232 connection, 1 ethernet port
Description Draft shield U - Manual glass
Capacity 220 g
Display Type TFT Touchscreen
Readability 0.1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package
Linearity ± 0.13 mg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model MCE224SUS00
Repeatability ± 0.05 mg
Stabilization Time 1 sec.
Type Cubis™ II Analytical Balance
Warranty 2 Years
Weighing Modes Analytical
Length (Metric) 425 mm
Width (Metric) 240 mm
Height (Metric) 373 mm
Weight (Metric) 8.2, 10 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Show More Show Less