missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Balance, MCE User Interface
GREENER_CHOICE

Catalog No. 14561136
Change view
Click to view available options
Capacity:
120 g, 240 g, 520 g
80 g, 160 g, 320 g
120 g
220 g
320 g
520 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield U - Manual Glass
Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes
14561136 120 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
14561135 220 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
14561131 520 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
14561134 80 g, 160 g, 320 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
14561133 320 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
14561132 120 g, 240 g, 520 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
14561146 120 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
14561145 220 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
14561143 320 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
14561141 520 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
14561144 80 g, 160 g, 320 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
14561142 120 g, 240 g, 520 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
14561266 220 g Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package
14561124 80 g, 160 g, 320 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield U - Manual Glass
14561121 520 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield U - Manual Glass
14561122 120 g, 240 g, 520 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield U - Manual Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14561136 Supplier Sartorius Supplier No. MCE124S2S00A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty

10-year warranty

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1 to 9 pin RS 232 connection, 1 ethernet port
Description Draft shield A - Motorized
Capacity 120 g
Display Type Color TFT Touchscreen
Readability 0.1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
Linearity ± 0.13 mg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model MCE124S2S00A
Repeatability ± 0.05 mg
Stabilization Time 1 sec.
Type Balance
Warranty 10 years
Weighing Modes Analytical
Width (Metric) 240 mm
Height (Metric) Chamber 373 mm
Weight (Metric) 8.2, 10.0 kg
Electrical Requirements 120/240 V
Voltage 100/240 V ±10%
Frequency 50/60 Hz (±5%)
Legal for Trade Class I
Show More Show Less