missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Balance, MCA User Interface - PROMO

Catalog No. 14561224PM
Change view
Click to view available options
Capacity:
220 g
520 g
Description:
Draft shield I - Motorized with ionizer
Includes:
Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Description Includes
14561224PM 220 g Draft shield I - Motorized with ionizer Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software
14561251PM 520 g Draft shield I - Motorized with ionizer Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14561224PM Supplier Sartorius Supplier No. MCA224SIS00PM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M) or gesture sensor (optional), learning capability

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Description Draft shield I - Motorized with ionizer
Capacity 220 g
Display Type Color TFT Touchscreen
Readability 0.1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model MCA224SIS00/no draft shield
Type Analytical Balance
Warranty 2 Years
Length (Metric) 425 mm
Width (Metric) 240 mm
Height (Metric) 373 mm
Weight (Metric) 8.2, 10.0 kg
Voltage 100/240 V (±10%)
Frequency 50/60 Hz (±5%)
Show More Show Less