Learn More
Thermo Scientific™ CryoBoxes™
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Supplier: Thermo Scientific™ 8670130240
Description
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic cryoboxes for short- or long-term storage
- Keyed lids on plastic cryoboxes prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard cryoboxes for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage
Chemical Identifiers
| Square | |
| Cryo Box |
Specifications
| Polycarbonate, 133 x 133 x 52mm | |
| Polycarbonate | |
| Cryo Box | |
| Colored Insert | |
| 4/Pk., 24/Cs. | |
| 5.25 x 5.25 x 2 in. | |
| 133 mm | |
| 133 mm | |
| 52 mm |
| Red | |
| Square | |
| 81 (1 to 2 mL Vials) | |
| Nalgene | |
| 9 x 9 | |
| 5.25 in. | |
| 5.25 in. | |
| 2 in. | |
| 0.64 kg |