missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap

Made of high-grade polypropylene which guarantees high thermal resistance.
Supplier: Greiner Bio-One 123278
Description
- Internal thread has silicone gasket
- With ID writing area and star foot base
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Dia. x Height: 12.5 x 42mm
Chemical Identifiers
| Polypropylene | |
| Sterile |
Specifications
| With writing area | |
| 1 mL | |
| Polypropylene | |
| Writing Area | |
| Threaded |
| Yellow | |
| Conical (Starfoot) | |
| Internal | |
| Sterile |