missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Crossovr™ Anti-Fog Safety Glasses
Pyramex™ Crossovr™ Anti-Fog Safety Glasses with ANSI Z87 safety compliance
$9.68 - $116.14
Specifications
| Lens Coating | Anti-fog |
|---|---|
| Certifications/Compliance | ANSI Z87 |
| For Use With (Application) | Eye Safety |
| Temple Style | Strap |
| Lens Material | Polycarbonate |
| Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity | ||||
|
19-555-688
|
Pyramex™
SBG10610DT |
Black, Gray | Clear |
Each for $9.68
Case of 12 Each for $116.16
|
|
||||
|
19-555-703
|
Pyramex™
SGL10610DT |
Gray, Lime | Clear |
Pack of 12 Each for $116.14
|
|
||||
Description
- 9.0 base curve lens provides excellent side protection
- Removable indirect vented rolled rubber gasket
- Slim temples for snug, secure fit includes detachable strap with quick release
- Scratch resistant polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
| Anti-fog | |
| Eye Safety | |
| Polycarbonate | |
| UV400 |
| ANSI Z87 | |
| Strap | |
| Polycarbonate, TPR | |
| Rubber Gasket |