missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Crossovr™ Anti-Fog Safety Glasses
Pyramex™ Crossovr™ Anti-Fog Safety Glasses with ANSI Z87 safety compliance
Supplier: Pyramex™ SBG10610DT
Description
- 9.0 base curve lens provides excellent side protection
- Removable indirect vented rolled rubber gasket
- Slim temples for snug, secure fit includes detachable strap with quick release
- Scratch resistant polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
| Anti-fog | |
| Clear | |
| Black, Gray | |
| Polycarbonate | |
| UV400 |
| ANSI Z87 | |
| Eye Safety | |
| Strap | |
| Polycarbonate, TPR | |
| Rubber Gasket |