missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Ankle Ties
High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.
Supplier: AlphaProTech BTA1312B
Description
- Sole material is also clean, durable and strong enough to stand up to even the most abrasive floor surfaces
- Proprietary Microbreathe™ material is used for the upper portion of the boot cover
- Microbreathe is a soft, strong, and flexible material with a high vapor transmission rate for all day comfort
- It also provides excellent barrier protection and particle holdout and is the preferred choice for Controlled Environments
- High top boot covers fit over the calf with an elastic top to provide a comfortable fit to prevent the boot cover from sliding down
- With ankle ties to secure the boot
- High performance anti-skid sole with serged seams
Specifications
| Universal | |
| Yes | |
| Non-sterile | |
| Anti-skid | |
| White | |
| 14 x 4.5 x 18.5 in. (35.56 x 11.43 x 46.99cm) | |
| 35.56 cm | |
| 46.99 cm |
| Polypropylene | |
| White | |
| Elastic Top with Ankle Ties | |
| Serged | |
| 100 Pairs/Cs. | |
| 14 in. | |
| 18.5 in. | |
| Controlled Environments Boot Covers |