missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Ankle Ties

Catalog No. p-8379021
Change view
Click to view available options
Size:
Universal
Medium
X-Large
Thread Color:
Black
White
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thread Color
191304193 Medium Yellow
191304194 Universal White
191304195 X-Large Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191304193 Supplier AlphaProTech Supplier No. BT A1315 B
Only null left

High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.

  • Sole material is also clean, durable and strong enough to stand up to even the most abrasive floor surfaces
  • Proprietary Microbreathe™ material is used for the upper portion of the boot cover
    • Microbreathe is a soft, strong, and flexible material with a high vapor transmission rate for all day comfort
    • It also provides excellent barrier protection and particle holdout and is the preferred choice for Controlled Environments
  • High top boot covers fit over the calf with an elastic top to provide a comfortable fit to prevent the boot cover from sliding down
  • With ankle ties to secure the boot
  • High performance anti-skid sole with serged seams

Specifications

Size Medium
Material Polypropylene
Latex Free Yes
Color White
Sterility Non-sterile
Closure Type Elastic Top with Ankle Ties
Sole Type Anti-skid
Seam Type Serged
Thread Color Yellow
Packaging Quantity 100 Pairs/Cs.
Dimensions (L x W x H) 11.25 x 4.25 x 18 in. (28.57 x 10.7 x 45.72cm)
Length (English) 11.25 in.
Length (Metric) 28.57 cm
Height (English) 18 in.
Height (Metric) 45.72 cm
Product Type Controlled Environments Boot Covers
Show More Show Less