missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ CoolOne™ Mask with Magic Arch™
Fluid resistant face masks feature an integrated Magic Arch™ support strip to hold mask away from the nose and mouth to create a larger breathing chamber.
Supplier: AlphaProTech BL6155
Includes: Magic Arch support strip, anti-fog version soft knit ear loop
Description
- Magic Arch feature to keep the mask away from your nose and mouth
- Easier breathing for cooler, more comfortable performance
Specifications
| Medical/Procedural Face Mask | |
| Blue | |
| Polypropylene | |
| Non-sterile | |
| 3-ply | |
| ≥95% (PFE), ≥95% (BFE) | |
| 500/Cs. | |
| Fluid |
| ASTM Level 1 | |
| Earloops | |
| Standard | |
| Pleated | |
| Single-use | |
| BL 6155 | |
| 0.1 μm | |
| CoolOne™ |