missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Crimp Top Vials, Thin Seal

Catalog No. 111009873
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Product Type:
Thin Seal
Thin Seal (Flat Top)
No. per Pack:
100/Pk.
144/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type No. per Pack
111009873 10 mL Thin Seal 144/Pk.
111011578 20 mL Thin Seal (Flat Top) 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009873 Supplier MilliporeSigma™ Supelco™ Supplier No. 27386

Specialty vials made with a thicker lip to accommodate thinner septa required in SPME applications.

Specifications

Diameter (Metric) Opening 20 mm
Diameter (Metric) Inner 12.7 mm
Color Clear
Diameter (Metric) Outer 23 mm
Material Glass
Volume (Metric) 10 mL
For Use With (Application) SPME
No. per Pack 144/Pk.
Thickness (English) 0.125 in.
Closure Type Crimp Cap
For Use With (Equipment) Thin Septa
Height (Metric) 46 mm
Product Type Thin Seal
Show More Show Less