missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Crimp Top Vials, Convenience Pack
Vials are supplied unassembled. Available in a variety of colors and septa materials.
$57.70 - $95.00
Specifications
| Description | Large Opening |
|---|---|
| Diameter (Metric) Inner | 6 mm |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Material (Seal) | Aluminum |
Specifications
| Large Opening | |
| 12 mm | |
| Aluminum | |
| Crimp Cap | |
| 32 mm |
| 6 mm | |
| Glass | |
| 100/Pk. | |
| 11 mm |