missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Crimp Top Vials, 1.5 mL

Catalog No. p-7213821
Change view
Click to view available options
Color:
Clear
Marking Spot:
No
No. per Pack:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot No. per Pack
111012121 Clear No 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111012121 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860055
Only null left

A larger opening increases the target area for needle penetration. Vials require an 11 mm seal.

Specifications

Description Large Opening
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.5 mL
No. per Pack 100/Pk.
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less