missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Crimp Top with Fused Glass Liner
Provides the best seal of any vials.
Specifications
| Description | Large opening |
|---|---|
| Diameter (Metric) Opening | 12 mm |
| Diameter (Metric) Inner | 6 mm |
| Diameter (Metric) Outer | 12 mm |
| No. per Pack | 100 |
Description
- Crimp top vials provide the best seal of any vials.
- Crimp top vials (volume 0.3 mL, clear glass vial (with fused-in insert), O.D. x H. 12 mm x 32 mm) have a large opening finish (6.0 mm)
- Available in clear glass, with and without marking spots on the vial.
Specifications
| Large opening | |
| 6 mm | |
| 100 | |
| 32 mm |
| 12 mm | |
| 12 mm | |
| 0.3 mL | |
| Fused Insert |
WHEATON is a registered trademark of Wheaton Industries, Inc.