missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Crimp seals with White PTFE/Silicone Septa Silver Aluminum Seal
Description
- May be used to make specialized reaction vessel, by fusing them to top autosampler vials, in order to test the accuracy and reproducibility of the tetrabutylammonium fluoride and iodobenzene diacetateTBAF/PhI(OAc)2 method for detecting water in organic solvents.
- It may also be used to seal various samples, thereby isolating them from atmospheric CO2 for a period of at least 1 month.
Specifications
Specifications
| Description | Open center |
| Diameter (Metric) Opening | 20 mm |
| Diameter (Metric) Inner | 20 mm |
| Color | White, Silver |
| Material | PTFE, Aluminum (Seal) |
| Septum | Silicone |
| No. per Pack | 100 |
| Thickness (English) | 2 mil |
| Thickness (Metric) | 3.2 mm |