missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Crimp seals (magnetic) with PTFE/Silicone Septa
Magnetic crimp seals
Supplier: MilliporeSigma™ Supelco™ SU860053
Description
- Thinner liner for easier penetration
- Special PTFE/silicone liner with only 0.05 mm PTFE film (easier penetration that thicker PTFE).
- Should be used with the SPME vial that has a thicker lip
Chemical Identifiers
| Gold | |
| PTFE/Silicone | |
| Open Center |
| 20 mm | |
| 100 | |
| Magnetic Crimp Seal |
Specifications
| Gold | |
| Blue, White, Gold | |
| PTFE/Silicone | |
| Open Center | |
| 1.5 mm | |
| 8 mm |
| 20 mm | |
| Silicone, PTFE | |
| 100 | |
| 55 (Durometer: shore A) | |
| CTC CombiPAL | |
| Magnetic Crimp Seal |