missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Craft Blades
Finger-friendly™ edge cuts materials effectively but is safer to touch than traditional blades
Specifications
| Color | White |
|---|---|
| For Use With (Application) | Safety Cutting |
| Includes | 4 single-edge blades per pack |
| No. per Pack | 4 Pk. |
| Length (English) | 1.29 in |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
18222824
|
Slice™
105188 |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
18222825
|
Slice™
105199 |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
18222826
|
Slice™
105200 |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Specifications
| White | |
| 4 single-edge blades per pack | |
| 1.29 in | |
| 0.02 oz. |
| Safety Cutting | |
| 4 Pk. | |
| 32.8 mm | |
| Zirconium Oxide |