missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Craft Blades

Catalog No. 18222824
Change view
Click to view available options
Product Type:
Curved Edge, Rounded Tip
Straight Edge, Pointed Tip
Straight Edge, Rounded Tip
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18222824 Straight Edge, Rounded Tip
18222825 Straight Edge, Pointed Tip
18222826 Curved Edge, Rounded Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18222824 Supplier Slice™ Supplier No. 105188

Finger-friendly™ edge cuts materials effectively but is safer to touch than traditional blades

  • 4 single-edge blades per pack
  • Compatible w/ Slice™ craft handles, scalpel, Precision Knife
  • Compatible tool: Slice™ 10548
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Safe up to 1600 degrees Celsius
  • Chemically inert, never rusts
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Product Type Straight Edge, Rounded Tip
Length (English) 1.29 in.
Length (Metric) 32.8 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 single-edge blades per pack
No. per Pack 4 Pk.
Weight (English) 0.02 oz.
Weight (Metric) 0.55 g
Width (English) 0.25 in.
Width (Metric) 6.30 mm
Show More Show Less