missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CR2700 Barcode Scanner Battery Charger
Keep your CR2700 barcode scanner charged with this inductive charging station. Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs.
$487.27
Specifications
| Height (Metric) | 101.6 mm |
|---|---|
| Height (English) | 4 in. |
| Width (Metric) | 63.5 mm |
| Width (English) | 2.5 in. |
| Depth (Metric) | 38.1 mm |
| missing translation for 'productCode' | missing translation for 'brand' | Description | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | Description | Price | Quantity & Availability | |||||
|
17377092
|
Brady™
176853 |
Light Gray |
Each for $487.27
|
|
|||||
|
17377091
|
Brady™
176854 |
Dark Gray |
Each for $487.27
|
|
|||||
Description
- Features a base and a 0.91 m (3 ft.) USB cable
- Keep your CR2700 battery charged
- Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs
Specifications
| 101.6 mm | |
| 63.5 mm | |
| 38.1 mm | |
| Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling | |
| 1.5 x 2.5 x 4 in. | |
| USB |
| 4 in. | |
| 2.5 in. | |
| 1.5 in. | |
| 19.7 in. | |
| Battery Charger | |
| None Included |