missing translation for 'onlineSavingsMsg'
Learn More

Brady™ CR2700 Barcode Scanner Battery Charger

Catalog No. 17377092
Change view
Click to view available options
Description:
Dark Gray
Light Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
17377092 Light Gray
17377091 Dark Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17377092 Supplier Brady™ Supplier No. 176853

Keep your CR2700 barcode scanner charged with this inductive charging station. Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs.

  • Features a base and a 0.91 m (3 ft.) USB cable
  • Keep your CR2700 battery charged
  • Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs

Specifications

Description Light Gray
Height (Metric) 101.6 mm
Height (English) 4 in.
Width (Metric) 63.5 mm
Width (English) 2.5 in.
Depth (Metric) 38.1 mm
Depth (English) 1.5 in.
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Length (English) 19.7 in.
Dimensions (L x W x H) 1.5 x 2.5 x 4 in.
Type Battery Charger
Connection Type USB
Display Type None Included
Show More Show Less