missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien Monoject™ Magellan ™ Safety Needle
One-handed operation needle-based safety technology
$48.33 - $48.33
Specifications
| For Use With (Application) | Protects healthcare worker from accidental needlestick injuries |
|---|---|
| Includes | Robust safety shield |
| Latex Free | Yes |
| Product Type | Magellan™ Hypodermic Safety Needle |
| Needle Point Style | Tri-Bevel |
| Catalog Number | Mfr. No. | Needle Gauge | Length (English) Needle | Color | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Length (English) Needle | Color | Price | Quantity | |||
|
22-256-575
|
Covidien
8881850310 |
23 G | 1 in. | Blue |
N/A
|
|
|||
|
22-256-577
|
Covidien
8881850510 |
25 G | 1 in. | Orange |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Specifications
| Protects healthcare worker from accidental needlestick injuries | |
| Yes | |
| Tri-Bevel |
| Robust safety shield | |
| Magellan™ Hypodermic Safety Needle | |
| Sterile |