missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien In-Room™ Style Wall Enclosures
$84.34 - $84.34
Specifications
| Color | Beige |
|---|---|
| For Use With (Application) | Keep counter space clear, and help prevent access to contents in high traffic areas |
| Material | ABS |
| Product Type | Sharps Container Holder |
| Catalog Number | Mfr. No. | Depth (English) | Height (English) | Width (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (English) | Height (English) | Width (English) | Price | Quantity | |||
|
14-827-58
|
Covidien
85161H |
5.5 in. | 11.75 in. | 13 in. |
Each for $84.34
|
|
|||
Specifications
| Beige | |
| Keep counter space clear, and help prevent access to contents in high traffic areas | |
| ABS | |
| Sharps Container Holder |