missing translation for 'onlineSavingsMsg'
Learn More

Covidien In-Room™ Style Wall Enclosures

Catalog No. 1482758
Change view
Click to view available options
Depth (English):
5.5 in.
Height (English):
11.75 in.
Width (English):
13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English) Width (English)
1482758 5.5 in. 11.75 in. 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1482758 Supplier Covidien Supplier No. 85161H
Only null left

Specifications

Depth (English) 5.5 in.
Depth (Metric) 14 cm
Color Beige
Height (Metric) 29.84 cm
Width (Metric) 33.02 cm
For Use With (Application) Keep counter space clear, and help prevent access to contents in high traffic areas
For Use With (Equipment) For 2 and 5 qt. containers
Width (English) 13 in.
Height (English) 11.75 in.
Material ABS
Product Type Sharps Container Holder
Show More Show Less