missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Cottonelle™ Professional Bathroom Tissue
Description
- 36 rolls per case, 1,000 sheets per roll, 36,000 sheets per case; Convenient storage and product handling with small 6-pack bundles
- This 2-PLY Scott Essential coreless toilet paper is efficient, for fewer refills, less waste, and easy maintenance
- Each bath tissue roll is nearly 50% longer than our standard roll bathroom tissue, with 100% core and paper wrap elimination
- Can be used the proprietary Kimberly-Clark Professional toilet paper commercial dispenser
Specifications
Specifications
| Product Type | Bathroom Tissue |
| Length (English) | 4.4 in. |
| Length (Metric) | 11.17 cm |
| Width (English) | 4.4 in. |
| Width (Metric) | 10.16 cm |
| Material | Tissue |
| Certifications/Compliance | EPA guidelines for post consumer waste |
| Color | White |
| Dimensions (L x W) | 4.4 x 4 in. |
| For Use With (Application) | Coreless standard roll bathroom tissue dispenser |
| Show More |