missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Cottonelle™ Professional Bathroom Tissue

Catalog No. 296360653
Change view
Click to view available options
Dimensions (L x W):
4.4 x 4 in.
Material:
Tissue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
296360653 4.4 x 4 in. Tissue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296360653 Supplier Kimberly-Clark Professional™ Supplier No. 04007
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-quality base sheet and embossing create a softer, fluffier tissue conveying a superior feeling of luxury for your guests and employees. Stronger and more absorbent for excellent performance and user satisfaction. Meet EPA’s Comprehensive Procurement Guidelines. FSC certified.

  • 36 rolls per case, 1,000 sheets per roll, 36,000 sheets per case; Convenient storage and product handling with small 6-pack bundles
  • This 2-PLY Scott Essential coreless toilet paper is efficient, for fewer refills, less waste, and easy maintenance
  • Each bath tissue roll is nearly 50% longer than our standard roll bathroom tissue, with 100% core and paper wrap elimination
  • Can be used the proprietary Kimberly-Clark Professional toilet paper commercial dispenser

Specifications

Product Type Bathroom Tissue
Length (English) 4.4 in.
Length (Metric) 11.17 cm
Width (English) 4.4 in.
Width (Metric) 10.16 cm
Material Tissue
Certifications/Compliance EPA guidelines for post consumer waste
Color White
Dimensions (L x W) 4.4 x 4 in.
For Use With (Application) Coreless standard roll bathroom tissue dispenser
Ply 2-ply
Show More Show Less