missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Innovatek Cotton Tip Applicators
Innovatek Cotton Tip Applicators available with 3, or 6 in. wooden handles
$34.99 - $39.18
Specifications
| Color | White, Brown |
|---|---|
| Product Type | Disposable Cotton Swab |
| Tip Material | Cotton |
| Tip Type | Rounded |
| Quantity | 1000 Swabs/Box |
| Catalog Number | Mfr. No. | Length (English) Handle | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) Handle | Price | Quantity & Availability | |||||
|
2980105
|
N/A | 3 in. |
Pack of 1000 Each for $39.18
Case of 20 Pack for $783.60
|
|
|||||
|
2980106
|
Innovatek
420240200 |
6 in. |
Pack of 1000 Each for $34.99
Case of 10 Pack for $349.90
|
|
|||||
Description
- Disposable, cotton tip applicators can be used for a variety of applications
- Choose from a short (3 in.), or long (6 in.) wooden handle depending on uses
Specifications
| White, Brown | |
| Cotton | |
| 1000 Swabs/Box |
| Disposable Cotton Swab | |
| Rounded |