missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cotton-Lined Pigskin Leather Palm Work Gloves

Gloves repel moisture and do not stiffen even after they are soaked in water.

$79.97 - $79.97

Specifications

Color Natural, Blue, Red
Hand Specific
Material Pigskin Leather
Product Type General Purpose Gloves
Size Large
View More Specs

Products 1
Catalog Number Mfr. No. Grade Price Quantity  
Catalog Number Mfr. No. Grade Price Quantity  
19-013-508
View Documents
Fisherbrand™
873563L
Premium
Dozen of 12 Pair for $79.97
Case of 10 Dozen for $764.90
Only null left
 
Description

Description

Highly versatile pigskin leather palm work gloves are suited for construction, machine operation, utility work, and many general applications.

  • Cotton lined with traditional striped fabric back
  • Durable and thin, providing greater dexterity
  • Gunn-cut style with wing thumb, shirred elastic back, and leather pull patch
  • Leather covers index finger, thumb, knuckle, and fingertips
  • Brown cuff hem
  • 2.5 in. (6 cm) rubberized safety cuff
  • Available in two grades of leather
  • Men's size
Specifications

Specifications

Natural, Blue, Red
Pigskin Leather
Large
Material Handling, Construction, Farming and General Maintenance
Open
Cotton
2.5 in.
6 cm
Specific
General Purpose Gloves
Gunn
Blue with Red Stripes
Brown
10.5 in.
26.8 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'