missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cotton-Lined Pigskin Leather Palm Work Gloves

Catalog No. 19013508
Change view
Click to view available options
Grade:
Premium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
19013508 Premium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19013508 Supplier Fisherbrand™ Supplier No. 873563/L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gloves repel moisture and do not stiffen even after they are soaked in water.

Highly versatile pigskin leather palm work gloves are suited for construction, machine operation, utility work, and many general applications.

  • Cotton lined with traditional striped fabric back
  • Durable and thin, providing greater dexterity
  • Gunn-cut style with wing thumb, shirred elastic back, and leather pull patch
  • Leather covers index finger, thumb, knuckle, and fingertips
  • Brown cuff hem
  • 2.5 in. (6 cm) rubberized safety cuff
  • Available in two grades of leather
  • Men's size

Specifications

Color Natural, Blue, Red
Grade Premium
Hand Specific
Material Pigskin Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
For Use With (Application) Material Handling, Construction, Farming and General Maintenance
Glove Cuff Color Blue with Red Stripes
Glove Cuff Style Open
Hem Color Brown
Liner Material Cotton
Length (English) 10.5 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26.8 cm
Length (Metric) Cuff 6 cm
Show More Show Less