missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts
GREENER_CHOICE

Catalog No. p-176705
Change view
Click to view available options
Pore Size:
0.4 μm
3 μm
8 μm
Description:
12 inserts in a 12-well plate
12 inserts in a 24-well plate
6 inserts in a 6-well plate
Culture Area:
0.33 cm2
1.12 cm2
4.67 cm2
Diameter (Metric) Outer:
6.5 mm
12 mm
24 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Description Culture Area Diameter (Metric) Outer
07200154 0.4 μm 12 inserts in a 24-well plate 0.33 cm2 6.5 mm
07200174 8 μm 12 inserts in a 24-well plate 0.33 cm2 6.5 mm
07200162 3 μm 12 inserts in a 12-well plate 1.12 cm2 12 mm
07200161 0.4 μm 12 inserts in a 12-well plate 1.12 cm2 12 mm
07200170 0.4 μm 6 inserts in a 6-well plate 4.67 cm2 24 mm
07200171 3 μm 6 inserts in a 6-well plate 4.67 cm2 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07200154 Supplier Corning™ Supplier No. C3470
Edge

Featuring a microscopically transparent polyester membrane that is TC-treated for optimal cell attachment and growth. Corning™ Transwell™ Multiwell Plate with Polyester Membrane Inserts provide better visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation.

 

  • Ideal for transport studies, chemotaxis, co-culture, and microbial pathogenesis studies
  • Thin membrane and straight pore structure provides consistent transport and cell migration
  • Self-centering insert prevents media from wicking between the insert and the outer well
  • Plate: Virgin Polystyrene
  • Membrane: PET

 

Specifications

Description 12 inserts in a 24-well plate
Culture Area 0.33 cm2
Material PET
Volume (Metric) Well 0.6 mL
Pore Density 4 x 106 pores/cm2
Pore Size 0.4 μm
Diameter (Metric) Outer 6.5 mm
Quantity Packaged 12 inserts in a 24 well plate, 4 plates per case
No. per Case 48 inserts, 4 plates/Case
Surface Coating TC-Treated
Color Clear
Surface Treatment TC-Treated
Sterility Sterile
No. of Wells 24
Show More Show Less