missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Snapwell™ Culture Inserts

Description
The Snapwell insert is a modified Transwell culture insert that contains a 12 mm diameter tissue culture-treated membrane supported by a detachable ring. The inserts are primarily used for transport and electrophysiological studies. Once cells are grown to confluence, this ring-supported membrane can be placed into either vertical or horizontal diffusion or Ussing chambers.
Order Info
Sterile culture inserts are packaged in 6-well cluster plates.
Specifications
Specifications
| Description | 6 inserts and 6-well plate |
| Culture Area | 1.12 cm2 |
| Material | Polycarbonate |
| Pore Density | 1 x 108 pores/cm2 |
| Pore Size | 0.4 μm |
| Type | Culture Insert |
| Diameter (Metric) Outer | 12 mm |
| No. per Pack | 6/Pk. |
| No. per Case | 24/Cs. |
| Sterility | Sterile |