missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL604C5 Series Sandy Nitrile-Coated HPPE Gloves
Sandy nitrile coating provides enhanced grip capabilities in dry, wet and oily conditions.
Supplier: Pyramex Safety Products GL604C5X2
Description
- Sandy nitrile coated gloves
- 13-gauge HPPE shell is resistant to tears and abrasion
- Enhances grip capabilities in dry, wet, and oily conditions
Specifications
| ANSI 6 | |
| Nitrile | |
| ANSI A4 | |
| No | |
| Cut-resistant Gloves | |
| EN 388:4X43D | |
| Blue | |
| Sandy palm | |
| ANSI/ISEA 105-16 Level 3 | |
| 13 |
| EN 420 | |
| Gray, Black | |
| Specific | |
| HPPE | |
| 2X-Large | |
| Assembly lines, manufacturing, HVAC, construction | |
| Elasticated | |
| GL604C5X2 | |
| Sandy Nitrile GL604C5 Series |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov