missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL603C5 Series Micro-Foam Nitrile-Coated HPPE Cut-Resistant Gloves, Black
MicroFoam nitrile coating acts like a sponge to help increase gripping power, while the HPPE shell provides ANSI Level A4 Cut Protection
Supplier: Pyramex Safety Products GL603C5M
Description
- 13-gauge HPPE shell is resistant to abrasions, cuts, and tears
- MicroFoam coating enhances grip capabilities
- Dark color hides dirt and stains for extended useful life
Specifications
| ANSI 4 | |
| Black | |
| Specific | |
| Cut-resistant Gloves | |
| EN 388:4X43DX | |
| Yellow | |
| GL603C5M | |
| GL603C5 |
| Nitrile Foam | |
| ANSI A4 | |
| HPPE | |
| Medium | |
| Assembly line, furniture manufacturing, HVAC, aerospace and construction | |
| Continuous Knit | |
| ASTM F2878 LEVEL 4 | |
| 13 |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov